Overview
Mfr description
31954142 31954142 AS568A NEOP 224 PK/50
- Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialNeoprene
- Cross Section ShapeRound
- Dash Number224
- Durometer Shore65 - 75
- Product TypeO-Rings
- Thickness1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data