Motion
31954449
1/16" Thick, Round Cross Section, Shore 65 - 75, -60 to 200°F Polyurethane offers excellent resistance to tearing and abrasion. It makes an ideal choice for use in hydraulic pressure applications and where high pressures and abrasion are present. Polyurethane provides resistance to high pressures, abrasion, ozone, petroleum fluids and solvents, with the exception of ketones. Not for use with acids, alkalies, brake fluids and hot water.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735404
MFR #31954449
Price$70.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 65 - 75, -60 to 200°F Polyurethane offers excellent resistance to tearing and abrasion. It makes an ideal choice for use in hydraulic pressure applications and where high pressures and abrasion are present. Polyurethane provides resistance to high pressures, abrasion, ozone, petroleum fluids and solvents, with the exception of ketones. Not for use with acids, alkalies, brake fluids and hot water.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735404
MFR #31954449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.12/each

Specifications

Dimensions

  • Inside Diameter  
    0.3130 in - 5/16 in
  • Outside Diameter  
    0.4380 in - 7/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    011
  • Durometer Shore
    65 - 75
  • Material
    Polyurethane
  • Product Type
    O-Rings

Overview

Mfr description
31954449 31954449 AS568A POLY 011 PK/10
  • Polyurethane offers excellent resistance to tearing and abrasion. It makes an ideal choice for use in hydraulic pressure applications and where high pressures and abrasion are present. Polyurethane provides resistance to high pressures, abrasion, ozone, petroleum fluids and solvents, with the exception of ketones. Not for use with acids, alkalies, brake fluids and hot water.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought