1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31955164
3/16" Thick, Quattro Cross Section, Shore 70 - 80, -30 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
MI ITEM #
11735435
MFR #
31955164
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 31955164
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31955164
3/16" Thick, Quattro Cross Section, Shore 70 - 80, -30 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
MI ITEM #
11735435
MFR #
31955164
Mfr description
31955164 31955164 AS568A BUNA 328 PK/25
Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside
Diameter
1.8750 in - 1-7/8 in
Outside
Diameter
2.2500 in - 2-1/4 in
Thickness
3/16 in
Details
Cross Section Shape
Quattro
Dash Number
328
Durometer Shore
70 - 80
Material
Buna-N
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items