Motion
31955222
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735441
MFR #31955222
Price$113.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735441
MFR #31955222

Mfr description
31955222 31955222 AS568A PTFE009 PK/100
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.52/each

Specifications

Dimensions

  • Inside Diameter  
    0.2190 in - 7/32 in
  • Outside Diameter  
    0.3440 in - 11/32 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    009
  • Durometer Shore
    55
  • Material
    PTFE
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)