Specifications
Dimensions
- Inside Diameter0.2500 in - 1/4 in
- Outside Diameter0.3750 in - 3/8 in
- Thickness1/16 in
Details
- Cross Section ShapeRound
- Dash Number010
- Durometer Shore55
- MaterialPTFE
- Product TypeO-Rings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)