Motion
31955263
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735445
MFR #31955263
Price$179.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735445
MFR #31955263

Mfr description
31955263 31955263 AS568A PTFE013 PK/100
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.4380 in - 7/16 in
  • Outside Diameter  
    0.5630 in - 9/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    013
  • Durometer Shore
    55
  • Material
    PTFE
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)