Motion
31955321
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735451
MFR #31955321
Price$119.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735451
MFR #31955321

Mfr description
31955321 31955321 AS568A PTFE 019 PK/50
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.40/each

Specifications

Dimensions

  • Inside Diameter  
    0.8130 in - 13/16 in
  • Outside Diameter  
    0.9380 in - 15/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    019
  • Durometer Shore
    55
  • Material
    PTFE
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)