Motion
31955420
3/32" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735461
MFR #31955420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735461
MFR #31955420

Mfr description
31955420 31955420 AS568A PTFE113 PK/100
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.5630 in - 9/16 in
  • Outside Diameter  
    0.7500 in - 3/4 in
  • Thickness
    3/32 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    113
  • Durometer Shore
    55
  • Material
    PTFE
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)