Overview
Mfr description
31955529 31955529 AS568A PTFE 123 PK/25
- PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialPTFE
- Cross Section ShapeRound
- Dash Number123
- Durometer Shore55
- Product TypeO-Rings
- Thickness3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data