Motion
31955685
1/8" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735487
MFR #31955685
Price$292.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Thick, Round Cross Section, Shore 55, -300 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735487
MFR #31955685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.44/each

Specifications

Dimensions

  • Inside Diameter  
    1.2500 in - 1-1/4 in
  • Outside Diameter  
    1.5000 in - 1-1/2 in
  • Thickness
    1/8 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    218
  • Durometer Shore
    55
  • Material
    PTFE
  • Product Type
    O-Rings

Overview

Mfr description
31955685 31955685 AS568A PTFE 218 PK/50
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought