Motion
31956089
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735528
MFR #31956089
Price$31.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735528
MFR #31956089

Mfr description
31956089 31956089 O-RING AS568A DASH015
  • PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.76/each

Specifications

Dimensions

  • Inside Diameter  
    0.5630 in - 9/16 in
  • Outside Diameter  
    0.6880 in - 11/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    015
  • Durometer Shore
    65 - 75
  • Material
    PTFE-Encapsulated Silicone
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)