Motion
31956113
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735531
MFR #31956113
Price$30.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735531
MFR #31956113

Mfr description
31956113 31956113 O-RING AS568A DASH018
  • PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.64/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in - 3/4 in
  • Outside Diameter  
    0.8750 in - 7/8 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    018
  • Durometer Shore
    65 - 75
  • Material
    PTFE-Encapsulated Silicone
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)