Motion
31956139
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735533
MFR #31956139
Price$30.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 65 - 75, -75 to 400°F PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735533
MFR #31956139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.64/each

Specifications

Dimensions

  • Inside Diameter  
    0.8750 in - 7/8 in
  • Outside Diameter  
    1.0000 in - 1 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    020
  • Durometer Shore
    65 - 75
  • Material
    PTFE-Encapsulated Silicone
  • Product Type
    O-Rings

Overview

Mfr description
31956139 31956139 O-RING AS568A DASH020
  • PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought