Motion
31956634
O-Ring - 1.7500 in - 1-3/4 in ID, 2.1250 in - 2-1/8 in OD, 70, PTFE-Encapsulated Silicone Material
MI ITEM #11735579
MFR #31956634
Price$46.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.7500 in - 1-3/4 in ID, 2.1250 in - 2-1/8 in OD, 70, PTFE-Encapsulated Silicone Material
MI ITEM #11735579
MFR #31956634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.56/each

Specifications

Dimensions

  • Inside Diameter  
    1.7500 in - 1-3/4 in
  • Outside Diameter  
    2.1250 in - 2-1/8 in
  • Thickness
    3/16 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    327
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    PTFE-Encapsulated Silicone
  • Product Type
    O-Rings

Overview

Mfr description
31956634 31956634 O-RING AS568A DASH327
  • PTFE Encapsulated Silicone is an FDA coating allowing for added chemical and friction resistance. It helps protect against dry heat conditions and is excellent for use in static sealing applications. The PTFE coating will become permeable to chemicals over time allowing the silicone to be wear down.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought