Motion
31956949
1/16" Thick, Round Cross Section, Shore 70 - 80, -10 to 400°F PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735609
MFR #31956949
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 70 - 80, -10 to 400°F PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11735609
MFR #31956949

Mfr description
31956949 31956949 O-RING AS568A DASH021
  • PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.68/each

Specifications

Dimensions

  • Inside Diameter  
    0.9380 in - 15/16 in
  • Outside Diameter  
    1.0630 in - 1-1/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    021
  • Durometer Shore
    70 - 80
  • Material
    PTFE-Encapsulated Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)