Motion
31957053
O-Ring - 0.7500 in - 3/4 in ID, 0.9380 in - 15/16 in OD, 80, PTFE-Encapsulated Viton Material
MI ITEM #11735620
MFR #31957053
List Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.7500 in - 3/4 in ID, 0.9380 in - 15/16 in OD, 80, PTFE-Encapsulated Viton Material
MI ITEM #11735620
MFR #31957053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.04/each for your price

Overview

Mfr description
31957053 31957053 O-RING AS568A DASH116
  • PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    80
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    PTFE-Encapsulated Viton
  • Cross Section Shape
    Round
  • Dash Number
    116
  • Durometer Shore
    70 - 80
  • Product Type
    O-Rings
  • Thickness
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text