Overview
Mfr description
31957335 31957335 O-RING AS568A DASH223
- PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialPTFE-Encapsulated Viton
- Cross Section ShapeRound
- Dash Number223
- Durometer Shore70 - 80
- Product TypeO-Rings
- Thickness1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data