Motion
31957491
O-Ring - 2.5000 in - 2-1/2 in ID, 2.8750 in - 2-7/8 in OD, 80, PTFE-Encapsulated Viton Material
Mi Item #11735664
MFR #31957491
Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.5000 in - 2-1/2 in ID, 2.8750 in - 2-7/8 in OD, 80, PTFE-Encapsulated Viton Material
Mi Item #11735664
MFR #31957491

Mfr description
31957491 31957491 O-RING AS568A DASH333
  • PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.76/each

Specifications

Dimensions

  • Inside Diameter  
    2.5000 in - 2-1/2 in
  • Outside Diameter  
    2.8750 in - 2-7/8 in
  • Thickness
    3/16 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    333
  • Durometer Shore
    70 - 80
  • Hardness
    80
  • Material
    PTFE-Encapsulated Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)