Overview
Mfr description
31957574 31957574 AS568A DASH 007 KALREZ
- Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialKalrez
- Cross Section ShapeRound
- Dash Number007
- Durometer Shore70 - 80
- Product TypeO-Rings
- Thickness1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data