Motion
31957590
1/16" Thick, Round Cross Section, Shore 70 - 80, 0 to 500°F Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735674
MFR #31957590
List Price$189.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 70 - 80, 0 to 500°F Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735674
MFR #31957590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$189.36/each for your price

Overview

Mfr description
31957590 31957590 AS568A DASH 009 KALREZ
  • Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Kalrez
  • Cross Section Shape
    Round
  • Dash Number
    009
  • Durometer Shore
    70 - 80
  • Product Type
    O-Rings
  • Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text