Specifications
Dimensions
- Inside Diameter0.6250 in - 5/8 in
- Outside Diameter0.7500 in - 3/4 in
- Thickness1/16 in
Details
- Cross Section ShapeRound
- Dash Number016
- Durometer Shore70 - 80
- MaterialKalrez
- Product TypeO-Rings
Help us improve this product