Motion
31957707
3/32" Thick, Round Cross Section, Shore 70 - 80, 0 to 500°F Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735685
MFR #31957707
Price$284.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Thick, Round Cross Section, Shore 70 - 80, 0 to 500°F Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735685
MFR #31957707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$284.84/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in - 1/2 in
  • Outside Diameter  
    0.6880 in - 11/16 in
  • Thickness
    3/32 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    112
  • Durometer Shore
    70 - 80
  • Material
    Kalrez
  • Product Type
    O-Rings

Overview

Mfr description
31957707 31957707 AS568A DASH 112 KALREZ
  • Kalrez® is a perfluoroelastomer similar to PTFE and has a high resistance to chemicals, solvents and plasmas. It also maintains sealing force at high temperatures to reduce leakage.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought