Motion
31957905
O-Ring - 0.5000 in - 1/2 in ID, 0.6250 in - 5/8 in OD, Buna-N Material
MI ITEM #11735705
MFR #31957905
List Price$44.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.5000 in - 1/2 in ID, 0.6250 in - 5/8 in OD, Buna-N Material
MI ITEM #11735705
MFR #31957905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.12/each for your price

Overview

Mfr description
31957905 31957905 AS568A BUNA014 PK/100
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Quattro
  • Dash Number
    014
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text