Motion
31958960
O-Ring - 16.00 mm ID, 20.00 mm OD, 75, Viton Material
Mi Item #11735811
MFR #31958960
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 16.00 mm ID, 20.00 mm OD, 75, Viton Material
Mi Item #11735811
MFR #31958960

Mfr description
31958960 31958960 2MM W X 16MM ID PK/25
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.52/each

Specifications

Dimensions

  • Inside Diameter  
    16.00 mm
  • Outside Diameter  
    20.00 mm
  • Thickness
    2.00 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Durometer Shore
    70 - 80
  • Hardness
    75
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)