Motion
31973902
Keystock - Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11735943
MFR #31973902
Price$260.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11735943
MFR #31973902

Mfr description
31973902 31973902 31-PIECE ASSORTMENT KE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.67/each

Specifications

Dimensions

  • Length
    12 in
  • Width Range
    1/8 - 1/2 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Includes
    5- 1/8sq, 5- 3/16sq, 5- 1/4sq, 5- 5/16sq, 5- 3/8sq, 3- 7/16sq,3- 1/2sq
  • Material
    Steel
  • Number Of Pieces
    31
  • Type
    Key Stock Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)