Motion
31974090
Keystock - Step Key Stock for Shafts, 0.1875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11735944
MFR #31974090
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Step Key Stock for Shafts, 0.1875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11735944
MFR #31974090

Mfr description
31974090 31974090 A=3/16 B=3/32 D=1/16 Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.91/each

Specifications

Dimensions

  • Base Height
    3/32 in
  • Base Width
    3/16 in
  • Extension Height
    1/16 in
  • Extension Width
    1/8 in
  • Length
    12 in
  • Width
    0.1875 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)