Motion
31975022
Keystock - Oversized Key Stock, 9 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11735945
MFR #31975022
Price$98.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized Key Stock, 9 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11735945
MFR #31975022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.76/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    9 mm

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    5
  • System of Measurement
    Metric
  • Type
    Oversized Key Stock

Overview

Mfr description
31975022 31975022 9X14 5-PACK KEYSTOCK-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought