Motion
31975048
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
Mi Item #11735946
MFR #31975048
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
Mi Item #11735946
MFR #31975048

Mfr description
31975048 31975048 10X12 3-PACK KEYSTOCK-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    3
  • System of Measurement
    Metric
  • Type
    Oversized Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)