1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31977051
31977051 31977051 .042 X 4 X 14 FT. BLUE
MI ITEM #
11736123
MFR #
31977051
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31977051
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31977051
31977051 31977051 .042 X 4 X 14 FT. BLUE
MI ITEM #
11736123
MFR #
31977051
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31977051 31977051 .042 X 4 X 14 FT. BLUE
Specifications
Grade
1095
Material
Steel
Length
14 ft
Material Specification
1095 Blue Tempered
Thickness
0.0420 in
Shape
Coil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought