Motion
31977192
31977192 31977192 .050 X 6 X 7 1/2 FT. B
MI ITEM #11736137
MFR #31977192
List Price$280.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31977192 31977192 .050 X 6 X 7 1/2 FT. B
MI ITEM #11736137
MFR #31977192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$280.85/each for your price

Overview

Mfr description
31977192 31977192 .050 X 6 X 7 1/2 FT. B

Specifications

  • Grade
    1095
  • Material
    Steel
  • Length
    7-1/2 ft
  • Material Specification
    1095 Blue Tempered
  • Thickness
    0.0500 in
  • Shape
    Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text