1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31980105
24 Gage, 0.02" Diam x 925' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
MI ITEM #
11736154
MFR #
31980105
Price
$44.83
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 31980105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31980105
24 Gage, 0.02" Diam x 925' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
MI ITEM #
11736154
MFR #
31980105
Mfr description
31980105 31980105 1 LB CAN .020" DIA. 30
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$44
.83
/each
Add to Cart
Specifications
Dimensions
Diameter
0.0200 in
Length
925 ft
Length Feet Per Pound
925 ft
Shipping Weight
1.00 lb
Details
Material Specification
ASTM A580
Stainless Steel Type
302/304
Type
Safety Lock Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items