Motion
31980139
18 Gage, 0.041" Diam x 221' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
MI ITEM #11736157
MFR #31980139
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.041" Diam x 221' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
MI ITEM #11736157
MFR #31980139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.55/each

Specifications

Dimensions

  • Diameter
    0.0410 in
  • Length
    221 ft
  • Length Feet Per Pound
    221 ft
  • Shipping Weight
    1.00 lb

Details

  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302/304
  • Type
    Safety Lock Wire

Overview

Mfr description
31980139 31980139 1 LB CAN.041" DIAMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought