Motion
31980147
16 Gage, 0.051" Diam x 143' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
Mi Item #11736158
MFR #31980147
Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.051" Diam x 143' Long, 302/304 Safety Lock Wire, ASTM A580, 1 Lb. Shipping Weight
Mi Item #11736158
MFR #31980147

Mfr description
31980147 31980147 1 LB CAN .051" DIA. 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.60/each

Specifications

Dimensions

  • Diameter
    0.0510 in
  • Length
    143 ft
  • Length Feet Per Pound
    143 ft
  • Shipping Weight
    1.00 lb

Details

  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302/304
  • Type
    Safety Lock Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)