Motion
31980154
24 Gage, 0.02" Diam x 4,625' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736159
MFR #31980154
Price$102.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Gage, 0.02" Diam x 4,625' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736159
MFR #31980154

Mfr description
31980154 31980154 5 LB SPOOL .020" DIA 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.95/each

Specifications

Dimensions

  • Diameter
    0.0200 in
  • Length
    4,625 ft
  • Length Feet Per Pound
    925 ft
  • Shipping Weight
    5.00 lb

Details

  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302/304
  • Type
    Safety Lock Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)