Motion
31980170
20 Gage, 0.032" Diam x 1,810' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736161
MFR #31980170
Price$119.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.032" Diam x 1,810' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736161
MFR #31980170

Mfr description
31980170 31980170 5 LB SPOOL .032" DIA 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.63/each

Specifications

Dimensions

  • Diameter
    0.0320 in
  • Length
    1,810 ft
  • Length Feet Per Pound
    362 ft
  • Shipping Weight
    5.00 lb

Details

  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302/304
  • Type
    Safety Lock Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)