Motion
31980196
16 Gage, 0.051" Diam x 715' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736163
MFR #31980196
Price$130.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.051" Diam x 715' Long, 302/304 Safety Lock Wire, ASTM A580, 5 Lb. Shipping Weight
Mi Item #11736163
MFR #31980196

Mfr description
31980196 31980196 5 LB SPOOL .051" DIA 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.43/each

Specifications

Dimensions

  • Diameter
    0.0510 in
  • Length
    715 ft
  • Length Feet Per Pound
    143 ft
  • Shipping Weight
    5.00 lb

Details

  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302/304
  • Type
    Safety Lock Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)