Motion
31980303
0.038" Diam x 1,600' Long, 302 Lashing Wire, ASTM A580, 6.16 Lb. Shipping Weight
MI ITEM #11736172
MFR #31980303
List Price$132.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.038" Diam x 1,600' Long, 302 Lashing Wire, ASTM A580, 6.16 Lb. Shipping Weight
MI ITEM #11736172
MFR #31980303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.40/each for your price

Overview

Mfr description
31980303 31980303 COIL .038" 302 STNLESS

Specifications

  • Diameter
    0.0380 in
  • Stainless Steel Type
    302
  • Length
    1,600 ft
  • Length (Feet per Coil)
    1,600 ft
  • Material Specification
    ASTM A580
  • Shipping Weight
    6.16 lb
  • Type
    Lashing Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought