Motion
31980337
20 Gage, 0.031" Diam x 2,172' Long, 302 Spring Wire Coil, ASTM A313, 6 Lb. Shipping Weight
MI ITEM #11736175
MFR #31980337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.031" Diam x 2,172' Long, 302 Spring Wire Coil, ASTM A313, 6 Lb. Shipping Weight
MI ITEM #11736175
MFR #31980337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31980337 31980337 6 LB COIL .031" SPRING

Specifications

  • Diameter
    0.0310 in
  • Stainless Steel Type
    302
  • Additional Information
    Spring Temper Wire
  • Length
    2,172 ft
  • Length (Feet per Coil)
    2,172 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    6.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text