Motion
31980402
16-1/2 Gage, 0.047" Diam x 1,008' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
Mi Item #11736181
MFR #31980402
Price$212.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-1/2 Gage, 0.047" Diam x 1,008' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
Mi Item #11736181
MFR #31980402

Mfr description
31980402 31980402 6 LB COIL .047" SOFT T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.03/each

Specifications

Dimensions

  • Diameter
    0.0470 in
  • Length
    1,008 ft
  • Length (Feet per Coil)
    1,008 ft
  • Shipping Weight
    6.00 lb

Details

  • Additional Information
    Soft Temper Wire
  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302
  • Type
    Spring Wire Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)