Motion
31980410
14-1/2 Gage, 1/16" Diam x 558' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
MI ITEM #11736182
MFR #31980410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-1/2 Gage, 1/16" Diam x 558' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
MI ITEM #11736182
MFR #31980410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31980410 31980410 6 LB COIL .063" SOFT T

Specifications

  • Diameter
    0.0630 in
  • Stainless Steel Type
    302
  • Additional Information
    Soft Temper Wire
  • Length
    558 ft
  • Length (Feet per Coil)
    558 ft
  • Material Specification
    ASTM A580
  • Shipping Weight
    6.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text