Motion
31980428
11 Gage, 0.093" Diam x 258' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
MI ITEM #11736183
MFR #31980428
Price$192.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.093" Diam x 258' Long, 302 Spring Wire Coil, ASTM A580, 6 Lb. Shipping Weight
MI ITEM #11736183
MFR #31980428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.98/each

Specifications

Dimensions

  • Diameter
    0.0930 in
  • Length
    258 ft
  • Length (Feet per Coil)
    258 ft
  • Shipping Weight
    6.00 lb

Details

  • Additional Information
    Soft Temper Wire
  • Material Specification
    ASTM A580
  • Stainless Steel Type
    302
  • Type
    Spring Wire Coil

Overview

Mfr description
31980428 31980428 6 LB COIL .093" SOFT T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought