Overview
Mfr description
31980444 31980444 12 LB COIL .020 SPRING
Specifications
- Diameter0.0200 in
- Stainless Steel Type302
- Additional InformationSpring Temper Wire
- Length11,136 ft
- Length (Feet per Coil)11,136 ft
- Material SpecificationASTM A313
- Shipping Weight12.00 lb
- TypeSpring Wire Coil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data