Motion
31980477
14-1/2 Gage, 1/16" Diam x 1,116' Long, 302 Spring Wire Coil, ASTM A313, 12 Lb. Shipping Weight
MI ITEM #11736188
MFR #31980477
List Price$248.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-1/2 Gage, 1/16" Diam x 1,116' Long, 302 Spring Wire Coil, ASTM A313, 12 Lb. Shipping Weight
MI ITEM #11736188
MFR #31980477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$248.75/each for your price

Overview

Mfr description
31980477 31980477 12 LB COIL .063 SPRING

Specifications

  • Diameter
    0.0630 in
  • Stainless Steel Type
    302
  • Additional Information
    Spring Temper Wire
  • Length
    1,116 ft
  • Length (Feet per Coil)
    1,116 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    12.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text