Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.032" Diam x 4,344' Long, 302 Spring Wire Coil, ASTM A580, 12 Lb. Shipping Weight
MI ITEM #11736192
MFR #31980519

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31980519 31980519 12 LB COIL .032" SOFT

Specifications

  • Diameter
    0.0320 in
  • Stainless Steel Type
    302
  • Additional Information
    Soft Temper Wire
  • Length
    4,344 ft
  • Length (Feet per Coil)
    4,344 ft
  • Material Specification
    ASTM A580
  • Shipping Weight
    12.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text