Motion
31980568
29 Gage, 0.015" Diam x 1,649' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736197
MFR #31980568
List Price$74.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29 Gage, 0.015" Diam x 1,649' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736197
MFR #31980568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.80/each for your price

Overview

Mfr description
31980568 31980568 1 LB COIL .015" DIA TY

Specifications

  • Diameter
    0.0150 in
  • Stainless Steel Type
    316
  • Length
    1,649 ft
  • Length Feet Per Pound
    1,649 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    1.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought