Motion
31980584
21 Gage, 0.032" Diam x 362' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736199
MFR #31980584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Gage, 0.032" Diam x 362' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736199
MFR #31980584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31980584 31980584 1 LB COIL .032" DIA TY

Specifications

  • Diameter
    0.0320 in
  • Stainless Steel Type
    316
  • Length
    362 ft
  • Length Feet Per Pound
    362 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    1.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text