Motion
31980600
16 Gage, 1/16" Diam x 96' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736201
MFR #31980600
List Price$68.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 1/16" Diam x 96' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736201
MFR #31980600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.90/each for your price

Overview

Mfr description
31980600 31980600 1 LB COIL .0625" DIA T

Specifications

  • Diameter
    0.0625 in
  • Length
    96 ft
  • Length Feet Per Pound
    96 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    1.00 lb
  • Stainless Steel Type
    316
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text