Motion
31980618
13 Gage, 0.093" Diam x 42' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736202
MFR #31980618
List Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gage, 0.093" Diam x 42' Long, 316 Spring Wire Coil, ASTM A313, 1 Lb. Shipping Weight
MI ITEM #11736202
MFR #31980618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.75/each for your price

Overview

Mfr description
31980618 31980618 1 LB COIL .093" DIA TY

Specifications

  • Diameter
    0.0930 in
  • Stainless Steel Type
    316
  • Length
    42 ft
  • Length Feet Per Pound
    42 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    1.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text