Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Gage, 0.023" Diam x 3,505' Long, 316 Spring Wire Coil, ASTM A313, 5 Lb. Shipping Weight
MI ITEM #11736205
MFR #31980642

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31980642 31980642 5 LB SPOOL .023" DIA T

Specifications

  • Diameter
    0.0230 in
  • Stainless Steel Type
    316
  • Length
    3,505 ft
  • Length Feet Per Pound
    701 ft
  • Material Specification
    ASTM A313
  • Shipping Weight
    5.00 lb
  • Type
    Spring Wire Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text