Motion
31980808
4 Gage, 0.013 Inch Diameter x 554 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736215
MFR #31980808
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Gage, 0.013 Inch Diameter x 554 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736215
MFR #31980808

Mfr description
31980808 31980808 4 GA. .013 DIA 1/4 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Length
    554 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)